
Plug Aerator, 48-In. Tow-Behind
Mfr # MSP48.MAX
Zoro # G816510455
product price: $1,309.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Material
Steel
Height
30.5 in
Length
52.5 in
Width
62 in
Mount Type
Tow-behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSP48.MAX
Zoro #
G816510455
UPC #
11343003740
Country of Origin
United States
Dimensions
Height
30.5 in
Length
52.5 in
Width
62 in
Details
Material
Steel
Item
Aerator
Mount Type
Tow-behind
Color
Black
Description
The Maxim 48-in. tow-behind plug aerator offers a wide aeration width to cover commercial properties fast. The plug aeration design allows necessary air, water, and nutrients to penetrate your lawn's roots. Add up to 32 gallons of water for an additional 267 pounds of weight to penetrate the thickest soils.
- For clay soils and larger lawns
- Easily attach to your riding lawn mower
- Bolt-in spoons
- Utilize replaceable spoons to remove plugs of soil from the turf to allow oxygen, water, and nutrients to reach the grass roots
- Reduces soil compaction
- Encourages root growth
- Rotate the tow bar to lower the drum for aeration or raise the drum for transport
- 410/350-4, 2-ply tires (for transport only)
- 1-in. drum shaft with greasable ball bearings
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.