This item is Discontinued.

Maxim Lighting Polar LED 1-Light 12" Wide Polished Chrome Vanity Light 53021WTPC

Polar LED 1-Light 12" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 53021WTPC
  • Zoro # G1899516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53021WTPC
Zoro #
G1899516
UPC #
783209174252
Country of Origin
China

Dimensions

Height
12
Length
Polished Chrome
Width
Polycarbonate, Steel
Thickness
120
Overall Length
4.75
Size
Polished Chrome
Overall Height
3.75
Backplate Height
4.75

Details

Shade Material
Glass
For Use With
1.86
Dimmable
Yes
Collection
Polar LED
Maximum Wattage Per Bulb
12
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Finish
White

Description

Polar features a minimalistic design for bath vanity in Polished Chrome that complements a wide variety of styles. The 3000k LED light source is diffused softly through a frosted acrylic diffuser.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.