
Polar LED 1-Light 36" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # 53025WTPC
- Zoro # G1899647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53025WTPC
Zoro #
G1899647
UPC #
783209174276
Country of Origin
China
Dimensions
Height
36
Length
Polished Chrome
Width
Polycarbonate, Steel
Overall Height
4
Overall Length
4.75
Thickness
120
Size
Polished Chrome
Details
Shade Material
Glass
Dimmable
Yes
Collection
Polar LED
For Use With
4.85
Maximum Wattage Per Bulb
36
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Finish
White
Description
Polar features a minimalistic design for bath vanity in Polished Chrome that complements a wide variety of styles. The 3000k LED light source is diffused softly through a frosted acrylic diffuser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.