This item is Discontinued.

Maxim Lighting Polar LED 1-Light 48" Wide Polished Chrome Vanity Light 53027WTPC

Polar LED 1-Light 48" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 53027WTPC
  • Zoro # G1900198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53027WTPC
Zoro #
G1900198
UPC #
783209174283
Country of Origin
China

Dimensions

Height
48
Length
Polished Chrome
Width
Polycarbonate, Steel
Overall Length
4.75
Size
Polished Chrome
Overall Height
4
Thickness
120

Details

Shade Material
Glass
Collection
Polar LED
For Use With
7.37
Dimmable
Yes
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Shade Finish
White
Maximum Wattage Per Bulb
48

Description

Polar features a minimalistic design for bath vanity in Polished Chrome that complements a wide variety of styles. The 3000k LED light source is diffused softly through a frosted acrylic diffuser.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.