Zoro Homepage

Polaris 12-Light 25" Wide Polished Chrome Pendant Light

  • Mfr # 28664CLPC

  • Zoro # G1887981


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Height
25
Length
Polished Chrome
Width
Steel, Glass
Housing Finish
Polished Chrome
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28664CLPC
Zoro #
G1887981
UPC #
783209221994
Country of Origin
China

Dimensions

Height
25
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Overall Height
25
Inside Diameter
61.5
Thickness
120
Overall Length
23
Minimum Height
28
Wire Length
120
Maximum Height
61.5
Cord Length
120 in
Maximum Hanging Length
61.5 in
Canopy Height
0.75 in
Canopy Width
5 in
Minimum Hanging Length
28 in
Canopy Length
5 in

Details

Housing Finish
Polished Chrome
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
12
Light Type
Incandescent
Collection Name
Polaris
Item
Single Pendant
Dimmable
Yes
Collection
Polaris
Lamp Included
No
For Use With
12.8
Material
Steel&Glass
Lamp Watts
60 W
Watts
720 W
Maximum Wattage Per Bulb
60
Number of Bulbs
12
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

A dazzling burst of Clear glass rods extend from a classic sputnik shape finished in bright Polished Chrome. Available in two sizes of pendants and as a ceiling fixture, this unique look is a statement piece designed to attract attention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.