Zoro Homepage

Polaris 16-Light Pendant

  • Mfr # 28666CLSBR

  • Zoro # G200553877


product price: $868.00
/ea
Free Shipping & Returns

Key Features

Height
37.5 in
Length
40 in
Voltage
120
Light Type
Incandescent; E12 Candelabra
Shade Material
Steel+Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28666CLSBR
Zoro #
G200553877
UPC #
783209251229
Country of Origin
China

Dimensions

Height
37.5 in
Length
40 in
Wire Length
120 in

Details

Voltage
120
Light Type
Incandescent; E12 Candelabra
Shade Material
Steel+Glass
Number of Light Bulbs Required
16
Glass Color
Clear
Lamp Watts
60
Dimmable
Yes
Slope
90 Degrees
Bulb Shape
B11

Description

A dazzling burst of Clear glass rods extend from a classic sputnik shape finished in a bright Polished Chrome or warm Satin Brass. Available in two sizes of pendants and as a ceiling fixture, this unique look is a statement piece designed to attract attention.


  • •Satin brass finish pendant light from the Polaris collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes sixteen 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.