Zoro Homepage

Polaris 8-Light 25" Wide Polished Chrome Flush Mount Light

  • Mfr # 28660CLPC

  • Zoro # G1886277


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Length
Polished Chrome
Width
Steel, Glass
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28660CLPC
Zoro #
G1886277
UPC #
783209222014
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
Steel, Glass
Height
25
Size
Polished Chrome
Overall Height
25
Thickness
120
Overall Length
13.75
Canopy Height
0.75 in
Canopy Length
6 in
Wire Length
120 in
Canopy Width
6 in

Details

Housing Finish
Polished Chrome
Lamp Type
E12 Candelabra
Voltage
120 V
Watts
360 W
Dimmable
Yes
Item
Flush Mount Lights
For Use With
6.6
Bulb Technology
Incandescent
Lamp Watts
60 W
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Number of Bulbs
8
Collection
Polaris
Body Material
Steel&Glass
Bulb Included
No
Location Rating
Dry

Description

A dazzling burst of Clear glass rods extend from a classic sputnik shape finished in bright Polished Chrome. Available in two sizes of pendants and as a ceiling fixture, this unique look is a statement piece designed to attract attention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.