
Polaris 8-Light Flush Mount
Mfr # 28660CLSBR
Zoro # G400554001
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Length
25 in
Lamp Type
Incandescent
Voltage
120
Height
14 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28660CLSBR
Zoro #
G400554001
UPC #
783209251205
Country of Origin
China
Dimensions
Length
25 in
Height
14 in
Wire Length
120 in
Canopy Width
6 in
Canopy Length
6 in
Canopy Height
0.75 in
Details
Lamp Type
Incandescent
Voltage
120
Dimmable
Yes
Glass Color
Clear
Lamp Type - Fixtures
E12 Candelabra
Housing Material
Steel+Glass
Lamp Watts
60
Fixture Shape
B11
Description
A dazzling burst of Clear glass rods extend from a classic sputnik shape finished in a bright Polished Chrome or warm Satin Brass. Available in two sizes of pendants and as a ceiling fixture, this unique look is a statement piece designed to attract attention.
- •Satin brass finish flush mount light from the Polaris collection
- •Constructed from high quality steel and glass
- •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.