Shop MAXIM LIGHTING

Portside 1-Lght 10" Wide Oil Rubbed Brnz / Antique Brass Pendant Lght

  • Mfr # 10184OIAB

  • Zoro # G1886286


product price:  $268.00
/ea
Free Shipping & Returns

Key Features

Length
Oil Rubbed Bronze / Antique Brass
Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10184OIAB
Zoro #
G1886286
UPC #
783209201187
Country of Origin
China

Dimensions

Height
10
Length
Oil Rubbed Bronze / Antique Brass
Width
Aluminum, Brass, Glass
Size
Oil Rubbed Bronze / Antique Brass
Overall Height
10
Inside Diameter
54
Overall Length
10
Thickness
110-130
Wire Length
120
Maximum Height
54
Minimum Height
18.25
Cord Length
120 in
Maximum Hanging Length
54 in
Canopy Height
0.75 in
Canopy Length
5 in
Minimum Hanging Length
18.25 in
Canopy Width
5 in

Details

Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Portside
Item
Outdoor Pendant
Dimmable
Yes
For Use With
5.94
Material
Aluminum, Brass, Glass
Lamp Included
No
Lamp Watts
60 W
Watts
60 W
Collection
Portside
Number of Bulbs
1
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Location Rating
Damp

Description

This nautical design features a solid dome of aluminum finished in Oil Rubbed Bronze with solid brass hardware finished in Antique Brass. The Clear prismatic glass diffuser completes the authentic look of this outdoor collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.