Portside 1-Light 10" Wide Bronze / Antique Brass Outdoor Wall Sconce

  • Mfr # 10182OIAB

  • Zoro # G1460972


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Features
11" Extension
Voltage
120 V
Width
Aluminum, Brass, Glass
Height
10
Length
Oil Rubbed Bronze / Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10182OIAB
Zoro #
G1460972
UPC #
783209201170
Country of Origin
China

Dimensions

Width
Aluminum, Brass, Glass
Height
10
Length
Oil Rubbed Bronze / Antique Brass
Fixture Width
5 in
Fixture Height
5 in
Size
Oil Rubbed Bronze / Antique Brass
Overall Height
11
Overall Length
11
Thickness
110-130
Backplate Height
5

Details

Item
Outdoor Wall Mount Light
Features
11" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Oil Rubbed Bronze / Antique Brass
Lamp Quantity
1
Lamp Included
No
Lamp Watts
60 W
Lamp Type
E26 Medium
Housing Material
Aluminum, Brass, Glass
For Use With
5.5
ADA Compliant
No
Maximum Wattage Per Bulb
60
Dimmable
Yes
Collection
Portside
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

This nautical design features a solid dome of aluminum finished in Oil Rubbed Bronze with solid brass hardware finished in Antique Brass. The Clear prismatic glass diffuser completes the authentic look of this outdoor collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.