Shop MAXIM LIGHTING

Portside 1-Light 11.75" Wide Bronze/Antique Brass Outdoor Wall Sconce

  • Mfr # 10186OIAB

  • Zoro # G1462786


product price:  $278.00
/ea
Free Shipping & Returns

Key Features

Features
12.75" Extension
Voltage
120 V
Width
Aluminum, Brass, Glass
Height
11.75
Length
Oil Rubbed Bronze / Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10186OIAB
Zoro #
G1462786
UPC #
783209210233
Country of Origin
China

Dimensions

Width
Aluminum, Brass, Glass
Height
11.75
Length
Oil Rubbed Bronze / Antique Brass
Fixture Width
5 in
Fixture Height
5 in
Overall Height
12.75
Thickness
120
Overall Length
13.5
Size
Oil Rubbed Bronze / Antique Brass
Backplate Height
5
Wire Length
6

Details

Item
Outdoor Wall Mount Light
Features
12.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Oil Rubbed Bronze / Antique Brass
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Included
No
Lamp Quantity
1
Housing Material
Aluminum, Brass, Glass
For Use With
7.04
Maximum Wattage Per Bulb
60
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Collection
Portside
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

This nautical design features a solid dome of aluminum finished in Oil Rubbed Bronze with solid brass hardware finished in Antique Brass. The Clear prismatic glass diffuser completes the authentic look of this outdoor collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.