
Portsmouth 1-Light 14" Wide Oil Rubbed Bronze Outdoor Wall Sconce
Mfr # 30504CDOI
Zoro # G1462600
product price:Â $328.00
/ea
Free Shipping & Returns
Key Features
Features
15.5" Extension
Voltage
120 V
Width
14 in
Height
22.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30504CDOI
Zoro #
G1462600
UPC #
783209050709
Country of Origin
China
Dimensions
Width
14 in
Height
22.5 in
Fixture Width
4.5 in
Fixture Height
9 in
Details
Item
Outdoor Wall Mount Light
Features
15.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Oil Rubbed Bronze
Glass Color
Seedy
Lamp Included
No
Housing Material
Aluminum, Glass
Lamp Quantity
1
Lamp Watts
60 W
Lamp Type
E26 Medium
Dimmable
Yes
Collection
Portsmouth
Damp/Wet Rating
Wet
Description
Portsmouth is a traditional, early American style collection from Maxim Lighting International in Oil Rubbed Bronze finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.