Portsmouth 1-Light 8" Wide Oil Rubbed Bronze Outdoor Wall Sconce

  • Mfr # 30502CDOI

  • Zoro # G1460150


product price:  $218.00
/ea
Free Shipping & Returns

Key Features

Features
9" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
8
Length
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30502CDOI
Zoro #
G1460150
UPC #
783209050686
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
8
Length
Oil Rubbed Bronze
Fixture Height
6 in
Fixture Width
6 in
Overall Length
13
Thickness
120
Size
Oil Rubbed Bronze
Overall Height
9
Backplate Height
6

Details

Item
Outdoor Wall Mount Light
Features
9" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Oil Rubbed Bronze
Glass Color
Seedy
Lamp Quantity
1
Lamp Type
E26 Medium
Housing Material
Aluminum, Glass
Lamp Included
No
Lamp Watts
60 W
For Use With
1.21
ADA Compliant
No
Style
Traditional
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Shade Material
Glass
Shade Finish
Seedy
Collection
Portsmouth
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Portsmouth is a traditional, early American style collection from Maxim Lighting International in Oil Rubbed Bronze finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.