Portsmouth 3-Light 14" Wide Oil Rubbed Bronze Outdoor Pole/Post Mount

  • Mfr # 30501CDOI

  • Zoro # G1505258


product price:  $288.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Glass Color
Seedy
Material of Construction
Aluminum, Glass
Bulb Type
E12 Candelabra
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30501CDOI
Zoro #
G1505258
UPC #
783209050679
Country of Origin
China

Dimensions

Width
14 in
Height
22 in
Length
14 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
Oil Rubbed Bronze
Glass Color
Seedy
Material of Construction
Aluminum, Glass
Bulb Type
E12 Candelabra
Dimmable
Yes
Number of Lamps
3
Voltage
120 V
Lamp Included
No
Watts
120 W
Bulb Technology
Incandescent
Collection
Portsmouth
Damp/Wet Rating
Wet
Lamp Watts
40 W

Description

Portsmouth is a traditional, early American style collection from Maxim Lighting International in Oil Rubbed Bronze finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.