Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit 12 Volt Double Acting 2.5 Gallon Poly Tank 2500 PSI, Solenoid Operated

  • Mfr # 253150

  • Zoro # G2654490


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2500
Reservoir Capacity
2 Gallon Poly
Weight
40 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253150
Zoro #
G2654490
UPC #
615986039991
Country of Origin
United States

Details

Max. Pressure
2500
Reservoir Capacity
2 Gallon Poly
Weight
40 lbs

Description

POWER UNIT 12 VOLT DOUBLE ACTING SOLENOID OPERATED 2.5 GALLON POLY TANK WITH REMOTE 2850/1500 PSI HIGH FLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.