Zoro Homepage

Prime 1-Light 16" Wide Black Organza Flush Mount Light

  • Mfr # 10230BO

  • Zoro # G1887607


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black Organza
Length
Black
Lamp Type
PCB Integrated
Voltage
120-277 V
Height
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10230BO
Zoro #
G1887607
UPC #
783209212800
Country of Origin
China

Dimensions

Length
Black
Width
Steel, Acrylic, Fabric
Height
16
Size
Black
Overall Height
16
Thickness
120-277
Overall Length
5.5
Wire Length
6
Canopy Height
1.25 in
Canopy Width
13.75 in
Canopy Length
13.75 in

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.