This item is Discontinued.

Maxim Lighting Prime 1-Light 16" Wide Oil Rubbed Bronze Flush Mount Light 10231OMOI

This item is Discontinued.

Maxim Lighting

Prime 1-Light 16" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)

Mfr # 10231OMOI
Zoro # G1892111
UPC # 783209212930
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10231OMOI
Zoro #
G1892111
UPC #
783209212930
Country of Origin
China

Dimensions

Width
16 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
PCB Integrated LED
Voltage
120-277 V
Dimmable
Yes
Number of Bulbs
1
ADA Compliant
No
Collection
Prime

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.