Zoro Homepage

Prime 1-Light 16" Wide White Linen Flush Mount Light

  • Mfr # 10230WL

  • Zoro # G1886907


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White Linen
Length
16 in
Lamp Type
PCB Integrated
Voltage
120-277 V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10230WL
Zoro #
G1886907
UPC #
783209212602
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
6 in
Wire Length
8 in
Canopy Width
13.75 in
Canopy Height
1.25 in
Canopy Length
13.75 in

Details

Housing Finish
White Linen
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
1200
Watts
18 W
Item
Flush Mount Lights
Rated Life
50,000 hrs
Lamp Watts
18 W
Bulb Technology
LED
CRI
90
Color Temperature
3000 K
Number of Bulbs
1
Collection
Prime
Body Material
Steel, Acrylic, Fabric
Bulb Included
Yes
Dimming Method
ELV @ 120
Location Rating
Dry

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.