This item is Discontinued.

Maxim Lighting Prime 1-Light 16" Wide White Weave Flush Mount Light 10230WW

Prime 1-Light 16" Wide White Weave Flush Mount Light (Discontinued)

  • Mfr # 10230WW
  • Zoro # G1888788
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10230WW
Zoro #
G1888788
UPC #
783209212831
Country of Origin
China

Dimensions

Length
White Weave
Width
Steel, Acrylic, Fabric
Height
16
Size
White Weave
Overall Length
5.5
Overall Height
16
Thickness
120-277
Wire Length
6

Details

Dimmable
Yes
For Use With
5.07
Collection
Prime
Number of Bulbs
1
Maximum Wattage Per Bulb
18
ADA Compliant
No
Bulb Type
PCB Integrated LED

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.