This item is Discontinued.

This item is Discontinued.
Prime 1-Light 20" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)
Mfr #
10233OMOI
Zoro #
G1891089
UPC # 783209212749
Country of Origin China
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10233OMOI
Zoro #
G1891089
UPC #
783209212749
Country of Origin
China
Dimensions
Length
Oil Rubbed Bronze
Width
Steel, Acrylic, Fabric
Height
20
Size
Oil Rubbed Bronze
Overall Length
5.5
Overall Height
20
Thickness
120-277
Wire Length
6
Details
Dimmable
Yes
For Use With
10.32
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
28
Collection
Prime
ADA Compliant
No
Number of Bulbs
1
Description
This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.