This item is Discontinued.

Maxim Lighting Prime 1-Light 20" Wide Satin Nickel Flush Mount Light 10233WLSN

This item is Discontinued.

Maxim Lighting

Prime 1-Light 20" Wide Satin Nickel Flush Mount Light (Discontinued)

Mfr # 10233WLSN
Zoro # G1897057
UPC # 783209212756
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10233WLSN
Zoro #
G1897057
UPC #
783209212756
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Height
20
Size
Satin Nickel
Overall Length
5.5
Thickness
120-277
Overall Height
20
Wire Length
6
Canopy Width
17.75 in
Canopy Height
0.75 in
Canopy Length
17.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
1700
Watts
28 W
Dimmable
Yes
Item
Flush Mount Lights
Lamp Watts
28 W
CRI
Greater than 90
Color Temperature
3000 K
Rated Life
40,000 hrs
Bulb Technology
LED
For Use With
10.32
Collection
Prime
Bulb Type
PCB Integrated LED
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
28
Body Material
Steel, Acrylic, Fabric
Bulb Included
Yes
Location Rating
Dry
Dimming Method
Only at 120V with ELV

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.