
Prime 3-Light 16" Wide Black Organza Flush Mount Light
Mfr # 10220BO
Zoro # G1899102
product price: $208.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black Organza
Length
16 in
Lamp Type
PCB Integrated
Voltage
120 V
Height
5.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10220BO
Zoro #
G1899102
UPC #
783209212763
Country of Origin
China
Dimensions
Length
16 in
Width
16 in
Height
5.5 in
Wire Length
6 in
Canopy Length
13.75 in
Canopy Width
13.75 in
Canopy Height
1.35 in
Description
This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.