
Prime 3-Light 16" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)
- Mfr # 10221OMOI
- Zoro # G1900137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10221OMOI
Zoro #
G1900137
UPC #
783209212848
Country of Origin
China
Dimensions
Width
16 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
PCB Integrated LED
Voltage
120 V
Dimmable
Yes
Collection
Prime
Number of Bulbs
3
ADA Compliant
No
Description
This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.