Prime 3-Light 16" Wide Satin Nickel Flush Mount Light

  • Mfr # 10221WLSN

  • Zoro # G1897361


product price:  $228.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10221WLSN
Zoro #
G1897361
UPC #
783209212855
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Height
16
Size
Satin Nickel
Thickness
120
Overall Length
5.5
Overall Height
16
Wire Length
6
Canopy Height
1.35 in
Canopy Length
13.75 in
Canopy Width
13.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1200
Watts
20 W
Dimmable
Yes
Item
Flush Mount Lights
Bulb Technology
LED
Lamp Watts
6.5 W
For Use With
5.07
Color Temperature
3000 K
Rated Life
35,000 hrs
CRI
Greater than 90
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
6.5
Collection
Prime
Number of Bulbs
3
ADA Compliant
No
Bulb Included
Yes
Body Material
Steel, Acrylic, Fabric
Location Rating
Dry
Dimming Method
Electronic Low Voltage (ELV)
Adjustable
No

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.