Zoro Homepage

Prime 3-Light 16" Wide Satin Nickel Pendant Light

  • Mfr # 10224WOSN

  • Zoro # G1883982


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10224WOSN
Zoro #
G1883982
UPC #
783209212664
Country of Origin
China

Dimensions

Height
16
Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Size
Satin Nickel
Overall Height
16
Inside Diameter
51
Overall Length
6.5
Thickness
120
Maximum Height
51
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
51 in
Canopy Length
4.75 in
Minimum Hanging Length
6.5 in
Canopy Height
0.75 in
Canopy Width
4.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
3
Light Type
LED
Collection Name
Prime
Item
Single Pendant
Material
Steel, Acrylic, Fabric
Watts
20 W
Lamp Included
Yes
Collection
Prime
Color Temperature
3000 K
Dimmable
Yes
CRI
Greater than 90
For Use With
14.33
Rated Life
35,000 hrs
Lamp Watts
6.5 W
Number of Bulbs
3
ADA Compliant
No
Maximum Wattage Per Bulb
6.5
Bulb Type
PCB Integrated LED
Lumens
1365
Slope Angle
120°
Location Rating
Dry
Adjustable
No
Dimming Method
Electronic Low Voltage (ELV)

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.