This item is Discontinued.

Maxim Lighting Prime 3-Light 16" Wide Satin Nickel Pendant Light 10224WWSN

Prime 3-Light 16" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 10224WWSN
  • Zoro # G1882567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10224WWSN
Zoro #
G1882567
UPC #
783209212671
Country of Origin
China

Dimensions

Height
16
Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Size
Satin Nickel
Overall Height
16
Inside Diameter
51
Thickness
120
Overall Length
6.5
Maximum Height
51
Wire Length
120

Details

Collection
Prime
For Use With
14.33
Dimmable
Yes
Maximum Wattage Per Bulb
6.5
Number of Bulbs
3
ADA Compliant
No
Bulb Type
PCB Integrated LED

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.