This item is Discontinued.

Maxim Lighting Prime 3-Light 16" Wide White Weave Flush Mount Light 10220WW

This item is Discontinued.

Maxim Lighting

Prime 3-Light 16" Wide White Weave Flush Mount Light (Discontinued)

Mfr # 10220WW
Zoro # G1896138
UPC # 783209212794
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10220WW
Zoro #
G1896138
UPC #
783209212794
Country of Origin
China

Dimensions

Length
White Weave
Width
Steel, Acrylic, Fabric
Height
16
Size
White Weave
Thickness
120
Overall Height
16
Overall Length
5.5
Wire Length
6

Details

Dimmable
Yes
For Use With
5.07
Bulb Type
PCB Integrated LED
Number of Bulbs
3
Collection
Prime
Maximum Wattage Per Bulb
6.5
ADA Compliant
No

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.