Prime 5-Light 20" Wide Oatmeal Linen Flush Mount Light

  • Mfr # 10222OM

  • Zoro # G1893049


product price:  $298.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oatmeal
Length
20 in
Lamp Type
PCB Integrated
Voltage
120 V
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10222OM
Zoro #
G1893049
UPC #
783209212572
Country of Origin
China

Dimensions

Length
20 in
Width
20 in
Height
5.5 in
Wire Length
6 in
Canopy Length
17.75 in
Canopy Width
17.75 in
Canopy Height
1.35 in

Details

Housing Finish
Oatmeal
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
2000
Watts
33 W
Item
Flush Mount Lights
Lamp Watts
6.5 W
Color Temperature
3000 K
Bulb Technology
LED
CRI
Greater than 90
Rated Life
35,000 hrs
Collection
Prime
Number of Bulbs
5
Bulb Included
Yes
Body Material
Steel, Acrylic, Fabric
Adjustable
No
Location Rating
Dry
Dimming Method
Electronic Low Voltage (ELV)

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.