Zoro Homepage
This item is Discontinued.
Maxim Lighting Prime 5-Light 20" Wide Oil Rubbed Bronze Flush Mount Light 10223OMOI

Prime 5-Light 20" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)

  • Mfr # 10223OMOI
  • Zoro # G1884621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10223OMOI
Zoro #
G1884621
UPC #
783209212725
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Steel, Acrylic, Fabric
Height
20
Size
Oil Rubbed Bronze
Overall Length
5.5
Thickness
120
Overall Height
20
Wire Length
6

Details

Dimmable
Yes
For Use With
10.32
Collection
Prime
Number of Bulbs
5
ADA Compliant
No
Maximum Wattage Per Bulb
6.5
Bulb Type
PCB Integrated LED

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.