Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime 5-Light 20" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10226OMOI

  • Zoro # G1887817


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Height
20
Length
Oil Rubbed Bronze
Width
Steel, Acrylic, Fabric
Housing Finish
Oil Rubbed Bronze
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10226OMOI
Zoro #
G1887817
UPC #
783209212596
Country of Origin
China

Dimensions

Height
20
Length
Oil Rubbed Bronze
Width
Steel, Acrylic, Fabric
Size
Oil Rubbed Bronze
Thickness
120
Overall Length
6.5
Overall Height
20
Inside Diameter
51
Maximum Height
51
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
51 in
Canopy Length
4.75 in
Minimum Hanging Length
6.5 in
Canopy Height
0.75 in
Canopy Width
4.75 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
5
Light Type
LED
Collection Name
Prime
Item
Single Pendant
CRI
Greater than 90
Collection
Prime
Dimmable
Yes
Color Temperature
3000 K
Rated Life
35,000 hrs
Material
Steel, Acrylic, Fabric
Lamp Included
Yes
Lamp Watts
6.5 W
Watts
33 W
For Use With
15.83
ADA Compliant
No
Bulb Type
PCB Integrated LED
Number of Bulbs
5
Maximum Wattage Per Bulb
6.5
Lumens
2275
Slope Angle
120°
Location Rating
Dry
Adjustable
No
Dimming Method
Electronic Low Voltage (ELV)

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.