This item is Discontinued.

Maxim Lighting Prime 5-Light 20" Wide Satin Nickel Pendant Light 10226WWSN

Prime 5-Light 20" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 10226WWSN
  • Zoro # G1887178
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10226WWSN
Zoro #
G1887178
UPC #
783209212718
Country of Origin
China

Dimensions

Height
20
Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Size
Satin Nickel
Overall Height
20
Overall Length
6.5
Inside Diameter
51
Thickness
120
Maximum Height
51
Wire Length
120

Details

Dimmable
Yes
For Use With
15.83
Collection
Prime
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
6.5
Number of Bulbs
5
ADA Compliant
No

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.