This item is Discontinued.

Maxim Lighting Profile EE 1-Light 11" Wide White Flush Mount Light 87582WTWT

Profile EE 1-Light 11" Wide White Flush Mount Light (Discontinued)

  • Mfr # 87582WTWT
  • Zoro # G1878382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87582WTWT
Zoro #
G1878382
UPC #
783209007604
Country of Origin
China

Dimensions

Length
White
Width
Acrylic, Steel
Height
11
Size
White
Overall Height
11
Thickness
110-277
Overall Length
2.5

Details

Dimmable
No
For Use With
4.4
Collection
Profile EE
Style
Transitional
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
12
Shade Finish
White
Shade Material
Opal Acrylic

Description

Our economy line of LED flush mounts has just been improved. The base is now made of steel for better heat dissipation, as well as the ability to offer not only Bronze, but White and Satin Nickel as a finish. We still offer the PMMA lens for extreme durability and maximum light transmission.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.