Zoro Homepage

Profile EE 1-Light 11.75" Wide White Flush Mount Light

  • Mfr # 87595WTWT

  • Zoro # G1885522


product price: $50.00
/ea

Key Features

Housing Finish
White
Length
11.75 in
Width
11.75 in
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87595WTWT
Zoro #
G1885522
UPC #
783209112070
Country of Origin
China

Dimensions

Length
11.75 in
Width
11.75 in
Height
2.5 in

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
656
Watts
8 W
Dimmable
No
Item
Flush Mount Lights
Color Temperature
3000 K
CRI
Greater than 80
Lamp Watts
8 W
Rated Life
40,000 hrs
Bulb Technology
LED
Collection
Low Profile LED
Number of Bulbs
1
Bulb Included
Yes
Body Material
Acrylic, Steel
Location Rating
Dry

Description

Our economy line of LED flush mounts has just been improved. The base is now made of steel for better heat dissipation, as well as the ability to offer not only Bronze, but White and Satin Nickel as a finish. We still offer the PMMA lens for extreme durability and maximum light transmission.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.