This item is Discontinued.

Maxim Lighting Profile EE 1-Light 13" Wide White Flush Mount Light 87584WTWT

Profile EE 1-Light 13" Wide White Flush Mount Light (Discontinued)

  • Mfr # 87584WTWT
  • Zoro # G1878732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87584WTWT
Zoro #
G1878732
UPC #
783209007628
Country of Origin
China

Dimensions

Length
White
Width
Acrylic, Steel
Height
13
Size
White
Overall Height
13
Overall Length
2.5
Thickness
110-277

Details

Dimmable
No
For Use With
5.51
Shade Finish
White
Maximum Wattage Per Bulb
15
Style
Transitional
Shade Material
Opal Acrylic
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Collection
Profile EE

Description

Our economy line of LED flush mounts has just been improved. The base is now made of steel for better heat dissipation, as well as the ability to offer not only Bronze, but White and Satin Nickel as a finish. We still offer the PMMA lens for extreme durability and maximum light transmission.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.