
Profile EE 1-Light 13.75" Wide Satin Nickel Flush Mount Light (Discontinued)
- Mfr # 87597WTSN
- Zoro # G1879609
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87597WTSN
Zoro #
G1879609
UPC #
783209112094
Country of Origin
China
Dimensions
Length
Satin Nickel
Width
Acrylic, Steel
Height
13.75
Size
Satin Nickel
Thickness
110-277
Overall Length
2.5
Overall Height
13.75
Details
Dimmable
No
For Use With
1.78
Number of Bulbs
1
Shade Finish
White
Shade Material
Opal Acrylic
Bulb Type
PCB Integrated LED
Collection
Profile EE
Maximum Wattage Per Bulb
12
Style
Transitional
Description
Our economy line of LED flush mounts has just been improved. The base is now made of steel for better heat dissipation, as well as the ability to offer not only Bronze, but White and Satin Nickel as a finish. We still offer the PMMA lens for extreme durability and maximum light transmission.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.