Zoro Homepage
This item is Discontinued.
Maxim Lighting Profile EE 1-Light 9.5" Wide White Flush Mount Light 87580WTWT

Profile EE 1-Light 9.5" Wide White Flush Mount Light (Discontinued)

  • Mfr # 87580WTWT
  • Zoro # G1877752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87580WTWT
Zoro #
G1877752
UPC #
783209007581
Country of Origin
China

Dimensions

Length
White
Width
Acrylic, Steel
Height
9.5
Size
White
Overall Length
2.5
Overall Height
9.5
Thickness
110-277

Details

Dimmable
No
For Use With
3.74
Style
Transitional
Bulb Type
PCB Integrated LED
Shade Finish
White
Number of Bulbs
1
Collection
Profile EE
Maximum Wattage Per Bulb
8
Shade Material
Opal Acrylic

Description

Our economy line of LED flush mounts has just been improved. The base is now made of steel for better heat dissipation, as well as the ability to offer not only Bronze, but White and Satin Nickel as a finish. We still offer the PMMA lens for extreme durability and maximum light transmission.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.