This item is Discontinued.

Maxim Lighting Provident 3-Light 10" Wide Oil Rubbed Bronze Pendant Light 10035OI

This item is Discontinued.

Maxim Lighting

Provident 3-Light 10" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

Mfr # 10035OI
Zoro # G1899367
UPC # 783209193833
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10035OI
Zoro #
G1899367
UPC #
783209193833
Country of Origin
China

Dimensions

Height
10
Length
Oil Rubbed Bronze
Width
Steel
Size
Oil Rubbed Bronze
Overall Length
16
Overall Height
10
Inside Diameter
54.5
Thickness
120
Wire Length
108
Minimum Height
16.75
Chain Length
36
Maximum Height
54.5

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Number of Lights
3
Collection Name
Provident
Collection
Provident
For Use With
4
Dimmable
Yes
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
3

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.