Zoro Homepage

Provident 3-Light 10" Wide Satin Nickel Pendant Light

  • Mfr # 10035SN

  • Zoro # G1897608


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
10
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035SN
Zoro #
G1897608
UPC #
783209193840
Country of Origin
China

Dimensions

Height
10
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Length
16
Thickness
120
Overall Height
10
Inside Diameter
54.5
Maximum Height
54.5
Chain Length
36
Wire Length
108
Minimum Height
16.75
Cord Length
108 in
Maximum Hanging Length
54.5 in
Canopy Width
4.75 in
Canopy Length
4.75 in
Canopy Height
0.75 in
Minimum Hanging Length
16.75 in

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.