
Provident 3-Light 12" Wide Oil Rubbed Bronze Pendant Light (Discontinued)
- Mfr # 10030OI
- Zoro # G1892592
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10030OI
Zoro #
G1892592
UPC #
783209193772
Country of Origin
China
Dimensions
Width
12 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Number of Lights
3
Collection Name
Provident
Dimmable
Yes
ADA Compliant
No
Description
Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.