Provident 4-Light 14.5" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 10034OI

  • Zoro # G1889801


product price:  $184.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Lamp Watts
60 W
Number of Lights
4
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10034OI
Zoro #
G1889801
UPC #
783209239234
Country of Origin
China

Dimensions

Width
14.5 in
Height
23.5 in
Length
14.5 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
62.5 in
Canopy Height
0.75 in
Canopy Width
4.75 in
Minimum Hanging Length
26.5 in
Canopy Length
4.75 in

Details

Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Lamp Watts
60 W
Number of Lights
4
Dimmable
Yes
Material
Steel
Voltage
120 V
Light Type
Incandescent
Collection
Provident
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.