Zoro Homepage

Provident 4-Light 15" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10036OI

  • Zoro # G1896908


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Length
15 in
Width
15 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036OI
Zoro #
G1896908
UPC #
783209193857
Country of Origin
China

Dimensions

Height
24 in
Length
15 in
Width
15 in
Chain Length
36 in
Cord Length
108 in
Maximum Hanging Length
62.5 in
Canopy Length
4.75 in
Canopy Width
4.75 in
Minimum Hanging Length
24.75 in
Canopy Height
0.75 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Provident
Item
Single Pendant
Dimmable
Yes
Lamp Watts
60 W
Material
Steel
Watts
240 W
Lamp Included
No
Location Rating
Dry
Adjustable
No

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.