Zoro Homepage

Provident 4-Light 15" Wide Satin Nickel Pendant Light

  • Mfr # 10036SN

  • Zoro # G1896007


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
15
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036SN
Zoro #
G1896007
UPC #
783209193864
Country of Origin
China

Dimensions

Height
15
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Length
24
Thickness
120
Inside Diameter
62.5
Overall Height
15
Chain Length
36
Maximum Height
62.5
Wire Length
108
Minimum Height
24.75
Cord Length
108 in
Maximum Hanging Length
62.5 in
Canopy Width
4.75 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Minimum Hanging Length
24.75 in

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.