This item is Discontinued.

Maxim Lighting Provident 4-Light 16" Wide Oil Rubbed Bronze Pendant Light 10031OI

This item is Discontinued.

Maxim Lighting

Provident 4-Light 16" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

Mfr # 10031OI
Zoro # G1886539
UPC # 783209193796
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10031OI
Zoro #
G1886539
UPC #
783209193796
Country of Origin
China

Dimensions

Height
16
Length
Oil Rubbed Bronze
Width
Steel
Size
Oil Rubbed Bronze
Overall Height
16
Inside Diameter
57.5
Thickness
120
Overall Length
19
Maximum Height
57.5
Wire Length
108
Minimum Height
19.75
Chain Length
36

Details

Dimmable
Yes
For Use With
7.25
Collection
Provident
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Bulb Type
E12 Candelabra Incandescent

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.