This item is Discontinued.

Maxim Lighting Provident 5-Light 18" Wide Oil Rubbed Bronze Pendant Light 10037OI

Provident 5-Light 18" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 10037OI
  • Zoro # G1898046
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10037OI
Zoro #
G1898046
UPC #
783209193871
Country of Origin
China

Dimensions

Height
18
Length
Oil Rubbed Bronze
Width
Steel
Size
Oil Rubbed Bronze
Overall Length
21
Inside Diameter
59.5
Overall Height
18
Thickness
120
Chain Length
36
Minimum Height
21.75
Wire Length
108
Maximum Height
59.5

Details

For Use With
6.75
Dimmable
Yes
Collection
Provident
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
5

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.