This item is Discontinued.

Maxim Lighting Provident 5-Light 18" Wide Satin Nickel Pendant Light 10037SN

Provident 5-Light 18" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 10037SN
  • Zoro # G1899656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10037SN
Zoro #
G1899656
UPC #
783209193888
Country of Origin
China

Dimensions

Height
18
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Height
18
Inside Diameter
59.5
Overall Length
21
Thickness
120
Wire Length
108
Chain Length
36
Minimum Height
21.75
Maximum Height
59.5

Details

Collection
Provident
Dimmable
Yes
For Use With
6.75
ADA Compliant
No
Number of Bulbs
5
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.