Zoro Homepage

Provident 5-Light 24" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10032OI

  • Zoro # G1890090


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
24
Length
Oil Rubbed Bronze
Width
Steel
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032OI
Zoro #
G1890090
UPC #
783209193819
Country of Origin
China

Dimensions

Height
24
Length
Oil Rubbed Bronze
Width
Steel
Size
Oil Rubbed Bronze
Inside Diameter
65.5
Overall Length
27
Overall Height
24
Thickness
120
Wire Length
108
Maximum Height
65.5
Minimum Height
27.75
Chain Length
36
Cord Length
108 in
Maximum Hanging Length
65.5 in
Canopy Length
4.75 in
Minimum Hanging Length
27.75 in
Canopy Width
4.75 in
Canopy Height
0.75 in

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.