
Provident 5-Light 24" Wide Satin Nickel Pendant Light
Mfr # 10032SN
Zoro # G1892008
product price: $358.00
/ea
Free Shipping & Returns
Key Features
Height
24
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10032SN
Zoro #
G1892008
UPC #
783209193826
Country of Origin
China
Dimensions
Height
24
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Thickness
120
Overall Length
27
Inside Diameter
65.5
Overall Height
24
Wire Length
108
Maximum Height
65.5
Minimum Height
27.75
Chain Length
36
Cord Length
108 in
Maximum Hanging Length
65.5 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Canopy Width
4.75 in
Minimum Hanging Length
27.75 in
Description
Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.