Zoro Homepage

Provident 6-Light 15" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 10039OI

  • Zoro # G1899489


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Light Type
Incandescent
Material
Steel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039OI
Zoro #
G1899489
UPC #
783209239258
Country of Origin
China

Dimensions

Height
30 in
Length
15 in
Width
15 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
105 in
Canopy Height
0.75 in
Minimum Hanging Length
33 in
Canopy Width
4.75 in
Canopy Length
4.75 in

Details

Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Light Type
Incandescent
Material
Steel
Voltage
120 V
Lamp Watts
60 W
Collection
Provident
Dimmable
Yes
Number of Lights
6
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.