Zoro Homepage

Provident 6-Light 18" Wide Satin Nickel Pendant Light

  • Mfr # 10038SN

  • Zoro # G1899120


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Length
18 in
Width
18 in
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10038SN
Zoro #
G1899120
UPC #
783209193901
Country of Origin
China

Dimensions

Height
36 in
Length
18 in
Width
18 in
Chain Length
72 in
Cord Length
152 in
Maximum Hanging Length
110.5 in
Canopy Width
4.75 in
Minimum Hanging Length
36.75 in
Canopy Height
0.75 in
Canopy Length
4.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Collection Name
Provident
Item
Single Pendant
Lamp Included
No
Watts
360 W
Lamp Watts
60 W
Material
Steel
Dimmable
Yes
Location Rating
Dry
Adjustable
No

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.