Zoro Homepage

Pumping Station: 1.3 Flow, 12V DC

  • Mfr # 253157

  • Zoro # G2516371


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity (Gal.)
4 Qt. Poly
Maximum Pressure
2500
Amps AC
300-325
Voltage
12V DC
Weight
41 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253157
Zoro #
G2516371
UPC #
615986035900
Country of Origin
United States

Details

Reservoir Capacity (Gal.)
4 Qt. Poly
Maximum Pressure
2500
Amps AC
300-325
Voltage
12V DC
Weight
41 lbs

Description

Power Up and Gravity Down except where noted. 12V DC, single acting power unit. Check valve to prevent reverse flow. Usage: One Direction MAXIM pumping station. Use in applications where control valves are mounted externally and away from the power unit. 1.3 GPM flow, SAE 6 ports, no remote, 2500 PSI, and built in relief valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.